






€227.62/ pieceexcl. VAT
€275.42incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 24 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 71 kN |
Static load rating | 58 kN |
Reference speed | 5500 rpm |
Limiting speed | 9400 rpm |
Weight | 1.207 kg |
With sealing | No |