






€144.72/ pieceexcl. VAT
€175.11incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 23 mm |
Contact angle | 40 ° |
Cage | Polyamide |
Dynamic load rating | 71 kN |
Static load rating | 55 kN |
Reference speed | 5700 rpm |
Limiting speed | 7600 rpm |
Weight | 1.01 kg |
With sealing | No |