FAG

FAG 7213-B-XL-MP-UB, Angular contact ball bearing, 40 Deg, 65 mm ID, 120 mm OD, Brass Cage

  • ERIKS:13560832
  • Manufacturer:4054369446951
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€238.00/ pieceexcl. VAT

€287.98incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
72
Type
Angular contact ball bearing
Execution
Single row
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
23 mm
Contact angle
40 °
Cage
Brass
Dynamic load rating
68 kN
Static load rating
52 kN
Reference speed
5700 rpm
Limiting speed
9900 rpm
Weight
1.105 kg
With sealing
No