FAG

FAG 7212-B-XL-MP-UA, Angular contact ball bearing, 40 Deg, 60 mm ID, 110 mm OD, Brass Cage

  • ERIKS:12624719
  • Manufacturer:4012801282369
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€196.46/ pieceexcl. VAT

€237.72incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
72
Type
Angular contact ball bearing
Execution
Single row
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
22 mm
Contact angle
40 °
Cage
Brass
Dynamic load rating
62 kN
Static load rating
45 kN
Reference speed
6200 rpm
Limiting speed
10800 rpm
Weight
0.88 kg
With sealing
No