






€225.39/ pieceexcl. VAT
€272.72incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 22 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 62 kN |
Static load rating | 45 kN |
Reference speed | 6200 rpm |
Limiting speed | 10800 rpm |
Weight | 0.88 kg |
With sealing | No |