






€142.06/ pieceexcl. VAT
€171.89incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 22 mm |
Contact angle | 40 ° |
Cage | Sheet steel |
Dynamic load rating | 62 kN |
Static load rating | 45 kN |
Reference speed | 6200 rpm |
Limiting speed | 8300 rpm |
Weight | 0.81 kg |
With sealing | No |
€155.38/ pieceexcl. VAT
€188.01incl. VAT
57 In stock - Estimated delivery date 13/11/2026