FAG

FAG 7211-B-XL-TVP-P5-UL, Angular contact ball bearing, 40 Deg, 55 mm ID, 100 mm OD, Polyamide Cage

  • ERIKS:12624714
  • Manufacturer:4012801282246
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€174.23/ pieceexcl. VAT

€210.82incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
72
Type
Angular contact ball bearing
Execution
Single row
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
21 mm
Contact angle
40 °
Cage
Polyamide
Dynamic load rating
52 kN
Static load rating
38.5 kN
Reference speed
6800 rpm
Limiting speed
9200 rpm
Weight
0.605 kg
With sealing
No