FAG

FAG 7211-B-XL-MP-UO, Angular contact ball bearing, 40 Deg, 55 mm ID, 100 mm OD, Brass Cage

  • ERIKS:14178874
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€170.53/ pieceexcl. VAT

€206.34incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
72
Type
Angular contact ball bearing
Execution
Single row
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
21 mm
Contact angle
40 °
Cage
Brass
Dynamic load rating
52 kN
Static load rating
38.5 kN
Reference speed
6800 rpm
Limiting speed
11900 rpm
Weight
0.668 kg
With sealing
No