






€129.74/ pieceexcl. VAT
€156.99incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 40 kN |
Static load rating | 27 kN |
Reference speed | 8000 rpm |
Limiting speed | 14300 rpm |
Weight | 0.455 kg |
With sealing | No |