FAG

FAG 7208-B-XL-MP-UB, Angular contact ball bearing, 40 Deg, 40 mm ID, 80 mm OD, Brass Cage

  • ERIKS:13560827
  • Manufacturer:4054369522174
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€107.22/ pieceexcl. VAT

€129.74incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
72
Type
Angular contact ball bearing
Execution
Single row
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
18 mm
Contact angle
40 °
Cage
Brass
Dynamic load rating
36 kN
Static load rating
23.5 kN
Reference speed
8600 rpm
Limiting speed
15500 rpm
Weight
0.407 kg
With sealing
No