






€55.80/ pieceexcl. VAT
€67.52incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Contact angle | 40 ° |
Cage | Sheet steel |
Dynamic load rating | 36 kN |
Static load rating | 23.5 kN |
Reference speed | 8600 rpm |
Limiting speed | 11900 rpm |
Weight | 0.386 kg |
With sealing | No |