FAG

FAG 7207-B-XL-TVP-P5-UA, Angular contact ball bearing, 40 Deg, 35 mm ID, 72 mm OD, Polyamide Cage

  • ERIKS:12624693
  • Manufacturer:4012801326674
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€108.83/ pieceexcl. VAT

€131.68incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
72
Type
Angular contact ball bearing
Execution
Single row
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
17 mm
Contact angle
40 °
Cage
Polyamide
Dynamic load rating
30 kN
Static load rating
19 kN
Reference speed
9600 rpm
Limiting speed
13400 rpm
Weight
0.28 kg
With sealing
No