






€74.44/ pieceexcl. VAT
€90.07incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 30 kN |
Static load rating | 19 kN |
Reference speed | 9600 rpm |
Limiting speed | 17400 rpm |
Weight | 0.314 kg |
With sealing | No |