






€71.71/ pieceexcl. VAT
€86.77incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Contact angle | 40 ° |
Cage | Sheet steel |
Dynamic load rating | 23.1 kN |
Static load rating | 14.1 kN |
Reference speed | 11200 rpm |
Limiting speed | 15800 rpm |
Weight | 0.205 kg |
With sealing | No |