






€50.78/ pieceexcl. VAT
€61.44incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 15.4 kN |
Static load rating | 8.3 kN |
Reference speed | 13800 rpm |
Limiting speed | 24900 rpm |
Weight | 0.138 kg |
With sealing | No |
€41.36/ pieceexcl. VAT
€50.05incl. VAT
Estimated delivery date - 12/11/2026