






€57.68/ pieceexcl. VAT
€69.79incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Contact angle | 40 ° |
Cage | Sheet steel |
Dynamic load rating | 16.2 kN |
Static load rating | 9 kN |
Reference speed | 13700 rpm |
Limiting speed | 19200 rpm |
Weight | 0.137 kg |
With sealing | No |