






€58.48/ pieceexcl. VAT
€70.76incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Contact angle | 40 ° |
Cage | Sheet steel |
Dynamic load rating | 14.9 kN |
Static load rating | 7.8 kN |
Reference speed | 15400 rpm |
Limiting speed | 21600 rpm |
Weight | 0.105 kg |
With sealing | No |