






€69.69/ pieceexcl. VAT
€84.32incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Contact angle | 40 ° |
Cage | Brass |
Dynamic load rating | 10.5 kN |
Static load rating | 5.1 kN |
Reference speed | 17300 rpm |
Limiting speed | 33500 rpm |
Weight | 0.07 kg |
With sealing | No |