






€49.99/ pieceexcl. VAT
€60.49incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Contact angle | 40 ° |
Cage | Sheet steel |
Dynamic load rating | 11.2 kN |
Static load rating | 5.7 kN |
Reference speed | 17100 rpm |
Limiting speed | 26000 rpm |
Weight | 0.073 kg |
With sealing | No |