






€54.03/ pieceexcl. VAT
€65.38incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Contact angle | 40 ° |
Cage | Sheet steel |
Dynamic load rating | 8.9 kN |
Static load rating | 4.45 kN |
Reference speed | 19100 rpm |
Limiting speed | 29500 rpm |
Weight | 0.046 kg |
With sealing | No |