






€48.04/ pieceexcl. VAT
€58.13incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Contact angle | 40 ° |
Cage | Sheet steel |
Dynamic load rating | 7.9 kN |
Static load rating | 3.55 kN |
Reference speed | 21100 rpm |
Limiting speed | 33000 rpm |
Weight | 0.042 kg |
With sealing | No |