






€44.63/ pieceexcl. VAT
€54.00incl. VAT
Estimated delivery date - 28/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 9 mm |
Contact angle | 40 ° |
Cage | Polyamide |
Dynamic load rating | 5.6 kN |
Static load rating | 2.6 kN |
Reference speed | 22600 rpm |
Limiting speed | 37500 rpm |
Weight | 0.03 kg |
With sealing | No |
€50.49/ pieceexcl. VAT
€61.09incl. VAT
6 In stock - Estimated delivery date 26/10/2026