






€48.93/ pieceexcl. VAT
€59.21incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 9 mm |
Contact angle | 40 ° |
Cage | Sheet steel |
Dynamic load rating | 5.6 kN |
Static load rating | 2.6 kN |
Reference speed | 22600 rpm |
Limiting speed | 37500 rpm |
Weight | 0.035 kg |
With sealing | No |