






€218.91/ pieceexcl. VAT
€264.88incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 70 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 15 mm |
Contact angle | 40 ° |
Cage | Polyamide |
Dynamic load rating | 28 kN |
Static load rating | 20.3 kN |
Limiting speed | 5400 rpm |
Weight | 0.17 kg |
With sealing | Yes |