FAG

FAG 7007-B-XL-2RS-TVP, Angular contact ball bearing, 40 Deg, 35 mm ID, 62 mm OD, Polyamide Cage

  • ERIKS:23527353
  • Manufacturer:4026677955647
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€163.70/ pieceexcl. VAT

€198.08incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
70
Type
Angular contact ball bearing
Execution
Single row
Inner Diameter
35 mm
Outer Diameter
62 mm
Width
14 mm
Contact angle
40 °
Cage
Polyamide
Dynamic load rating
24.3 kN
Static load rating
17.2 kN
Limiting speed
6000 rpm
Weight
0.156 kg
With sealing
Yes