






€102.41/ pieceexcl. VAT
€123.92incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 70 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 12 mm |
Contact angle | 40 ° |
Cage | Polyamide |
Dynamic load rating | 14.5 kN |
Static load rating | 8 kN |
Limiting speed | 9800 rpm |
Weight | 0.06 kg |
With sealing | Yes |