






€894.75/ pieceexcl. VAT
€1,082.65incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 64 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 225 mm |
Width | 54 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 209 kN |
Static load rating | 162 kN |
Reference speed | 4950 rpm |
Fatigue load limit | 9.1 kN |
Limiting speed | 5200 rpm |
Performance class | Single row |
Weight | 11.7 kg |
Weight | 25.794 lb |