






€348.08/ pieceexcl. VAT
€421.18incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 64 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 160 mm |
Width | 37 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 123 kN |
Static load rating | 77 kN |
Reference speed | 5600 rpm |
Fatigue load limit | 4.85 kN |
Limiting speed | 8200 rpm |
Performance class | Single row |
Weight | 3.985 kg |
Weight | 8.785 lb |