






€28.30/ pieceexcl. VAT
€34.24incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 64 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 23.8 kN |
Static load rating | 11.5 kN |
Reference speed | 11600 rpm |
Fatigue load limit | 0.78 kN |
Limiting speed | 16200 rpm |
Performance class | Single row |
Weight | 0.256 kg |
Weight | 0.564 lb |
€36.70/ pieceexcl. VAT
€44.41incl. VAT
Estimated delivery date - 17/11/2026