






€14,539.26/ pieceexcl. VAT
€17,592.50incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 260 mm |
Outer Diameter | 540 mm |
Width | 102 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 520 kN |
Static load rating | 720 kN |
Reference speed | 1650 rpm |
Fatigue load limit | 25.5 kN |
Limiting speed | 2080 rpm |
Performance class | Single row |
Weight | 117 kg |
Weight | 257.941 lb |