






€13,301.51/ pieceexcl. VAT
€16,094.83incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 240 mm |
Outer Diameter | 500 mm |
Width | 95 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 470 kN |
Static load rating | 620 kN |
Reference speed | 1800 rpm |
Fatigue load limit | 22.4 kN |
Limiting speed | 2260 rpm |
Performance class | Single row |
Weight | 96.4 kg |
Weight | 212.525 lb |