






€6,224.64/ pieceexcl. VAT
€7,531.81incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 180 mm |
Outer Diameter | 380 mm |
Width | 75 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 355 kN |
Static load rating | 405 kN |
Reference speed | 2440 rpm |
Fatigue load limit | 16.8 kN |
Limiting speed | 3000 rpm |
Performance class | Single row |
Weight | 42.4 kg |
Weight | 93.476 lb |