






€3,705.44/ pieceexcl. VAT
€4,483.58incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 320 mm |
Width | 65 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 300 kN |
Static load rating | 290 kN |
Reference speed | 3000 rpm |
Fatigue load limit | 13.5 kN |
Limiting speed | 3600 rpm |
Performance class | Single row |
Weight | 26.4 kg |
Weight | 58.202 lb |