






€2,292.90/ pieceexcl. VAT
€2,774.41incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 130 mm |
Outer Diameter | 280 mm |
Width | 58 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 244 kN |
Static load rating | 214 kN |
Reference speed | 3500 rpm |
Fatigue load limit | 10.1 kN |
Limiting speed | 4150 rpm |
Performance class | Single row |
Weight | 17.649 kg |
Weight | 38.909 lb |