






€672.73/ pieceexcl. VAT
€814.00incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 120 mm |
Outer Diameter | 260 mm |
Width | 55 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 225 kN |
Static load rating | 195 kN |
Reference speed | 3800 rpm |
Fatigue load limit | 9.8 kN |
Limiting speed | 3500 rpm |
Performance class | Single row |
Weight | 12.8 kg |
Weight | 28.219 lb |
€790.97/ pieceexcl. VAT
€957.07incl. VAT
Estimated delivery date - 17/11/2026