






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 50 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 201 kN |
Static load rating | 165 kN |
Reference speed | 4150 rpm |
Fatigue load limit | 8.8 kN |
Limiting speed | 3800 rpm |
Performance class | Single row |
Weight | 10.079 kg |
Weight | 22.22 lb |