






€1,242.44/ pieceexcl. VAT
€1,503.35incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 47 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 177 kN |
Static load rating | 137 kN |
Reference speed | 4600 rpm |
Fatigue load limit | 7.4 kN |
Limiting speed | 4250 rpm |
Performance class | Single row |
Weight | 7.27 kg |
Weight | 16.028 lb |