






€351.19/ pieceexcl. VAT
€424.94incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 45 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 154 kN |
Static load rating | 113 kN |
Reference speed | 4950 rpm |
Fatigue load limit | 6.6 kN |
Limiting speed | 3900 rpm |
Performance class | Single row |
Weight | 7.14 kg |
Weight | 15.741 lb |
da_min | 109 mm |
B | 45 mm |
D | 200 mm |
d | 95 mm |
D1 | 166.88 mm |
d1 | 128.7 mm |
D2 | 170.36 mm |
Da_max | 186 mm |
ra | 2.5 mm |
€313.62/ pieceexcl. VAT
€379.48incl. VAT
12 In stock - Estimated delivery date 13/11/2026