






€321.53/ pieceexcl. VAT
€389.05incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63..-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Width | 43 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 142 kN |
Static load rating | 102 kN |
Fatigue load limit | 5.9 kN |
Limiting speed | 2170 rpm |
Performance class | Single row |
Weight | 5.5 kg |
Weight | 12.125 lb |
da_min | 104 mm |
B | 43 mm |
D | 190 mm |
d | 90 mm |
D1 | 157.18 mm |
d1 | 123.3 mm |
D2 | 160.74 mm |
Da_max | 176 mm |
ra | 2.5 mm |
€287.01/ pieceexcl. VAT
€347.28incl. VAT
2 In stock - Estimated delivery date 13/11/2026