






€1,000.50/ pieceexcl. VAT
€1,210.61incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 41 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 141 kN |
Static load rating | 97 kN |
Reference speed | 5300 rpm |
Fatigue load limit | 6 kN |
Limiting speed | 5000 rpm |
Performance class | Single row |
Weight | 4.1 kg |
Weight | 9.039 lb |