






€234.11/ pieceexcl. VAT
€283.27incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 41 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 141 kN |
Static load rating | 97 kN |
Reference speed | 5300 rpm |
Fatigue load limit | 6 kN |
Limiting speed | 4300 rpm |
Performance class | Single row |
Weight | 4.36 kg |
Weight | 9.612 lb |
da_min | 99 mm |
B | 41 mm |
D | 180 mm |
d | 85 mm |
D1 | 151.58 mm |
d1 | 114 mm |
D2 | 154.9 mm |
Da_max | 166 mm |
ra | 2.5 mm |
€209.08/ pieceexcl. VAT
€252.99incl. VAT
16 In stock - Estimated delivery date 13/11/2026