






€853.78/ pieceexcl. VAT
€1,033.07incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 39 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 131 kN |
Static load rating | 87 kN |
Reference speed | 5500 rpm |
Fatigue load limit | 5.4 kN |
Limiting speed | 5400 rpm |
Performance class | Single row |
Weight | 3.75 kg |
Weight | 8.267 lb |