






€218.53/ pieceexcl. VAT
€264.42incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 39 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA13 |
Dynamic load rating | 131 kN |
Static load rating | 87 kN |
Fatigue load limit | 5.4 kN |
Limiting speed | 2470 rpm |
Performance class | Single row |
Weight | 3.79 kg |
Weight | 8.356 lb |
€191.76/ pieceexcl. VAT
€232.03incl. VAT
14 In stock - Estimated delivery date 10/11/2026