






€164.67/ pieceexcl. VAT
€199.25incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 37 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA13 |
Dynamic load rating | 123 kN |
Static load rating | 77 kN |
Reference speed | 5800 rpm |
Fatigue load limit | 4.85 kN |
Limiting speed | 5400 rpm |
Performance class | Single row |
Weight | 3.2 kg |
Weight | 7.055 lb |
€148.52/ pieceexcl. VAT
€179.71incl. VAT
7 In stock - Estimated delivery date 10/11/2026