






€185.75/ pieceexcl. VAT
€224.76incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 37 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA13 |
Dynamic load rating | 123 kN |
Static load rating | 77 kN |
Fatigue load limit | 4.85 kN |
Limiting speed | 2650 rpm |
Performance class | Single row |
Weight | 3.18 kg |
Weight | 7.011 lb |
€165.79/ pieceexcl. VAT
€200.61incl. VAT
14 In stock - Estimated delivery date 10/11/2026