






€117.37/ pieceexcl. VAT
€142.02incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 35 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 115 kN |
Static load rating | 69 kN |
Reference speed | 6100 rpm |
Fatigue load limit | 4.6 kN |
Limiting speed | 6800 rpm |
Performance class | Single row |
Weight | 2.496 kg |
Weight | 5.503 lb |
€102.71/ pieceexcl. VAT
€124.28incl. VAT
37 In stock - Estimated delivery date 13/11/2026