






€134.85/ pieceexcl. VAT
€163.17incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 35 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 115 kN |
Static load rating | 69 kN |
Reference speed | 6100 rpm |
Fatigue load limit | 4.6 kN |
Limiting speed | 5700 rpm |
Performance class | Single row |
Weight | 2.6 kg |
Weight | 5.732 lb |
da_min | 82 mm |
B | 35 mm |
D | 150 mm |
d | 70 mm |
D1 | 126.34 mm |
d1 | 94.75 mm |
D2 | 130.18 mm |
Da_max | 138 mm |
ra | 2.1 mm |
€122.25/ pieceexcl. VAT
€147.92incl. VAT
40 In stock - Estimated delivery date 13/11/2026