






€100.37/ pieceexcl. VAT
€121.45incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 100 kN |
Static load rating | 60 kN |
Reference speed | 6400 rpm |
Fatigue load limit | 4.05 kN |
Limiting speed | 7300 rpm |
Performance class | Single row |
Weight | 2.093 kg |
Weight | 4.614 lb |