






€115.34/ pieceexcl. VAT
€139.56incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63..-C-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | P6 |
Lubrication | GA13 |
Dynamic load rating | 101 kN |
Static load rating | 60 kN |
Reference speed | 7000 rpm |
Fatigue load limit | 4.1 kN |
Limiting speed | 6200 rpm |
Performance class | Single row |
Weight | 2.075 kg |
Weight | 4.575 lb |
da_min | 77 mm |
B | 33 mm |
D | 140 mm |
d | 65 mm |
D1 | 118.22 mm |
d1 | 87.73 mm |
D2 | 121.4 mm |
Da_max | 128 mm |
ra | 2.1 mm |