






€661.80/ pieceexcl. VAT
€800.78incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 89 kN |
Static load rating | 52 kN |
Reference speed | 6700 rpm |
Fatigue load limit | 3.6 kN |
Limiting speed | 7900 rpm |
Performance class | Single row |
Weight | 1.65 kg |
Weight | 3.638 lb |